Beli 235 65 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GT Radial Car Tires Maxmiler Pro (Ban Mobil)Deskripsi:Benefits : - Provide superior wet performance by rapid drainage & reduce aquaplanning - Small tread blocks combination with lateral sipes to achieve low road rolling noise, and further improved wet grip performance - Provide optimal braking, good directional and driving stability - Provide cornering stabilty,excellent traction and braking and steering precision as wellatribut:
- Speed Rating (km/hour): 170
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- GT Radial Car Tires Champiro BXT Pro (Ban Mobil)Deskripsi:Manfaat :- Memberikan stabilitas yang cukup baik saat berbelok- Cukup nyaman dan mulus saat kondisi mengemudi kecepatan tinggi- Memastikan stabilitas berkendara yang sangat baik pada kecepatan tinggi- Memastikan evakuasi air yang efektif untuk kinerja semua cuaca yang optimal-Kinerja bulat dengan bahu berlubang terbuka
- GT Radial Car Tires GTR-378 (Ban Mobil)atribut:
- Tire Size: 155/70 R12
- Load Index: 73
- Speed Rating (km/hour): 180
- ETRTO: 4.5
- Standart RIM: 12
- Section Width (mm): 157.0
- Overall Diameter (mm): 523.0
- Tread Depth (mm): 7.3
- Maximum Load Capacity (kg): 365
- GT Radial Car Tires Savero M/T (Ban Mobil)atribut:
- Speed Rating (km/hour): 160
- Bridgestone Car Tires Turanza (Ban Mobil)atribut:
- SNI License: Yes
- SNI Number: SNI 0098:2012 No : 484/W/RE/B/X.8/2014
- GT Radial Car Tires Savero Komodo MT Plus (Ban Mobil)atribut:
- Speed Rating (km/hour): 160
- GT Radial Tire Car Champiro GTX ProDeskripsi:Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
- Accelera Car Tires Acc Eco Plush (Ban Mobil)Deskripsi:Accelera Eco Plush adalah ban all-season untuk mobil penumpang. Beberapa fitur utama termasuk tiga tulang rusuk utama, alur mini diagonal, dan tulang rusuk tengah dengan sipes adaptif. Fitur tambahan termasuk dengan garansi jarak tempuh dan perlindungan.Accelera Eco Plush memaksimalkan kenyamanan berkendara dan meminimalkan kebisingan, menjadikannya pilihan yang solid dan andal untuk kebutuhan mengemudi Anda sehari-hari.atribut:
- SNI License: Yes
- SNI Number: SNI 0098:2012 No : 08523DN-02A.0-562-LSPr-001-IDN
Daftar Harga 235 65 Terbaru February 2026
| GT Radial Car Tires Maxmiler Pro (Ban Mobil) | Rp639.900 |
| GT Radial Car Tires Savero A/T Plus (Ban Mobil) | Rp919.900 |
| GT Radial Car Tires Champiro Eco (Ban Mobil) | Rp679.900 |
| GT Radial Car Tires Champiro BXT Pro (Ban Mobil) | Rp459.900 |
| GT Radial Car Tires Champiro BXT Plus (Ban Mobil) | Rp409.900 |
| GT Radial Car Tires Savero SUV (Ban Mobil) | Rp989.900 |
| GT Radial Car Tires GTR-378 (Ban Mobil) | Rp429.900 |
| YOKOHAMA Car Tires BluEarth-ES ES32 (Ban Mobil) | Rp849.900 |
| GT Radial Car Tires Savero M/T (Ban Mobil) | Rp1.599.900 |
| Bridgestone Car Tires Turanza (Ban Mobil) | Rp1.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)



















































































































































/P103087496-1.jpg)
/P103087502-1.jpg)
/daP103087478-3.jpg)
/P103087469-1.jpg)
/P103087450-1.jpg)
/P103087539-1.jpg)
/P103087487-1.jpg)
/P102253241-1.jpg)
/P103087520-1.jpg)
/p4P103199904-1.jpg)
/P103087511-1.jpg)

/8jP103200307-1.jpg)